Beli hole cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi CVD Diamond Coated Drill (Short)atribut:
- Material: Ultra fine particle carbide
- Shank Diameter (mm): 3
- Surface Treatment: CVD diamond coating
- OMI FA Hole Cutteratribut:
- Material: Tip: Carbide, Center drill: Cobalt high speed steel
- Drilling Depth (BD) (mm): 30
- Blade Thickness (BT) (mm): 2.8
- Shank diameter S (mm): 10
- Rubi Diamond Drill Bit (Mata Bor Inti Diamond)atribut:
- Blade Diameter (mm): 6
- Effective Length (mm): 25
- Material: Blade portion: Diamond particles
- Maximum Rotation Speed (rpm): 1000
- Overall Length L (mm): 75
- Recommended Rotation Speed (rpm): 400-1000
- Set Contents: 1 drill bit, water supply device, guide, adhesive sheets (10 pieces)
- Shank Diameter (mm): 10
- Shank Shape: Straight
- Suitable Model: Electric drill, vibration drill (rotation mode)
- NACHI Diamond Drill Bit Crystal Coat (Mata Bor Lurus)Deskripsi:Drill for cutting holes in CFRP- Drill suited to cutting holes in CFRP, which is a difficult-to-machine material- Reduces CFRP delamination and exit burring for high-quality drilling- Small cutting resistance and excellent wear resistance help increase tool lifeSuitable for cutting holes in CFRPCFRP is a composite formed by curing carbon fiber impregnated with resin.It is highly resistant to wear, heat, and oxidation, and also boasts excellent thermal elasticity. It has strength and stiffness comparable to iron, steel, and other metals, yet is far lighter, a characteristic that makes it a popular choice of material for building aircraft.CFRP, however, has the following drawbacks:- High hardness of carbon fiber- Easily delaminates due to low resin strength- Low cutting-heat resistance of resin at 200?Crystal diamond coated drills feature a unique cutting edge design that delivers excellent cutting performance and diamond coating with enhanced crystallinity. The reduced cutting resistance and increased resistance to wear will ensure a longer tool life for use with difficult-to-machine materials.atribut:
- Material: Carbide
- Mitsubishi Straight Shank Drill CVD Diamond Coated (Middle) (Mata Bor Lurus)atribut:
- Material: Ultra fine particle carbide
- Shank Diameter (mm): 3
- Surface Treatment: CVD diamond coating
- NACHI Diamond Drill Bit Coating (Mata Bor Lurus)Deskripsi:- Achieves long-life drilling of nonferrous metals- 100% pure diamond coating- Suitable for aluminum alloys and other nonferrous metals- Demonstrates a tool life over 10 times that of non-coated drills in drilling aluminum alloysatribut:
- Material: Carbide
- Sandvik Eccentric Sleeve For U Drillatribut:
- Dimensions d (mm): 5
- Malco Metal-Cutting Hole CutterDeskripsi:These metal-cutting hole cutters have a permanently attached arbor. They are used when workers repeat the same cuts often and don't need to use the arbor on other tools. Arbors attach to a hole saw to mount the saw in the drill and attach a pilot bit.atribut:
- UNSPSC: 27111507
- Arbor Design: Not Included
- Impact Rated: No
- Material Cut: Plastic; Sheet Metal
- Max. Cutting Depth (inch): 1 1/8
- Pilot Drill Size Diameter (inch): 7/16
- Primary Material Application: Metal
- Teeth Per Inch: 1
- Thread Size (inch): 1/4
- Tooth Material: High Speed Steel
- CP Adjustable Hole CutterDeskripsi:Ini adalah Hole Saw yang bisa diatur dari 30-120 mm,digunakan untuk pecinta hidroponik maupun mebel untuk melobangi tutup kaleng dan triplek
- OMI Fcl Hole Cutteratribut:
- Throat Height (mm): 40
- Shank Diameter (mm): 6.35
- Blade Thickness (mm): 0.92
- Union Tool Diamond Coated 2 Flutes Drill for Cemented Carbideatribut:
- Material: Fine grain cemented carbide (MG)
- Number of Tips: 2
- Overall Length L (mm): 38
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shank Diameter (mm): 3
- Surface Treatment: UDC coating
- OMI Hole Cutter Carbide Tipped for Stainless Steel (Gergaji Lubang)atribut:
- Effective Length (mm): 4
- Blade Thickness (mm): 2.0
- Shank Diameter (mm): 10
- Blade Diameter (mm): 14
- OMI Hole Cutter E Type (Gergaji Lubang)Deskripsi:Usage:Steel, galvanized steel, Tin plate, etc.atribut:
- Material: Center drill: SKH51
- Overall Length (mm): 84
- Type: E
- Weight (g): 170
- Effective Cutting Ability (mm): 1.6
- Work Material: Steel, galvanized steel, tin plates, etc.
- Usage Tool: For electric drill exclusive use
- Drill Diameter (phi mm): 6
- Effective Length (Maximum Cutting Depth) (mm): 8
- Hole Saw Outer Diameter (mm): 40
- Shank Diameter (mm): 10(No.3)
- NACHI Diamond Drill Bit Coating FF (Mata Bor Inti Diamond)Deskripsi:- This drill coated 100% pure diamond is most suitable for Aluminum- High precision drilling is possibleatribut:
- Material: Carbide
- OneMed Bandage Gauze (Kasa Perban)Deskripsi:Kasa roll kemasan kecil yang memiliki daya serap tinggi dan tanpa sambungan, menyerap cairan secara maksimal.-Terbuat dari benang 50% katun dan 50% TC-Tidak berfluorensi sehingga tidak mengganggu pemeriksaan radiologi-Dapat disteril dengan autoclave atau EOG dan tidak berubah warna-Daya serap 5detik , cepat menyerap cairan dengan maksimalAplikasi: penyerap cairan, penutup luka dan lainnyaUkuran: panjang 4yard x lebar 15cmatribut:
- Length (y): 4
- Marketing Authorization Number of KEMENKES RI: AKD 10902900146
- Sumflex Diamond Drill (Pahat Router)Deskripsi:This is a special product for drilling holes that are attached to rotary tools. It has a long life by suppressing the occurrence of cracks and chips. The diamond is electrodeposited.Used for drilling and hollowing out stones, glass, shells, etc.atribut:
- Material: HSS, electrodeposition diamond
- Effective Length (mm): 6
- Diameter (φmm): 0.8
- Allowable Rotation Speed (rpm): 30000
- Shank Diameter (mm): 3
Daftar Harga hole cutter Terbaru October 2026
| Mitsubishi CVD Diamond Coated Drill (Short) | Rp2.799.900 |
| OMI FA Hole Cutter | Rp999.900 |
| Rubi Diamond Drill Bit (Mata Bor Inti Diamond) | Rp509.900 |
| ALDO Hole Cutter for Ceramic | Rp86.900 |
| OLFA Circle Cutter Compass (Cutter Jangka) | Rp94.900 |
| ALDO Hole Cutter Model Jangka | Rp94.900 |
| NACHI Diamond Drill Bit Crystal Coat (Mata Bor Lurus) | Rp6.699.900 |
| Mitsubishi Straight Shank Drill CVD Diamond Coated (Middle) (Mata Bor Lurus) | Rp3.299.900 |
| NACHI Diamond Drill Bit Coating (Mata Bor Lurus) | Rp2.499.900 |
| Sandvik Eccentric Sleeve For U Drill | Rp5.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/19P111240045-1.jpg)

/70P111215252-1.jpg)

/3qP102944134-3.jpg)

/9qP107805350-1.jpg)
%20(Mata%20Bor%20Lurus)/0rP111240027-1.jpg)
/7oP102408276-4.jpg)





/P102033777-2.jpg)

/P102033791-1.jpg)
/qtP102409965-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Bandage%20Gauze%20(Kasa%20Perban)/25P105367077-1.jpg)
/17P110580043-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)